
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.06 in Overall Length
applications
- Air brake hose lines
Pipe Size | 1/2 in |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Dash Size | 8 |
Series | 338 "B" Series |
End Gender 1 | Male |
Hex Size 1 | 1.125 in |
Hole Dia. | 0.390 in |
Overall Length | 2.06 in |
Fitting Description | Insert (Body Only) |
End Type 1 | NPTF |
Material | Brass |
Item Type | Nipple |
Thread Sealant | No |
Finish | Brass |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
End Types | NPT & Hose Barb |
Compatible Hose | H338 |
End Size | 1/2 Hose Barb, 1/2 NPT(m) |
Label Set | FS-800 |
Weight | 0.0 LB |
