
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.9 in Overall Length
applications
- Air brake hose lines
End Types | NPT & Hose Barb |
Material | Brass |
End Gender 1 | Male |
End Type 1 | NPTF |
Fitting Description | Insert (Body Only) |
Pipe Size | 3/8 in |
Fitting Angle | Straight |
Compatible Hose | H338 |
Thread Sealant | No |
Item Type | Nipple |
Overall Length | 1.9 in |
Finish | Brass |
Hose I.D. | 1/2 in |
Series | 1391 Series |
Label Set | FS-800 |
Hole Dia. | 0.390 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.125 in |
No. of Ends | 2 |
Dash Size | 8 |
End Size | 3/8 NPT(m), 1/2 Hose Barb |
Weight | 0.0 LB |
