
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.96 in Overall Length
applications
- Air brake hose lines
Hose I.D. | 3/8 in |
Label Set | FS-800 |
Compatible Tube O.D. | 0.375 |
Item Type | Nipple |
End Size | 3/8 Hose Barb, 3/8 NPT(f) |
End Types | NPT & Hose Barb |
Finish | Brass |
Series | 338 "B" Series |
End Type 1 | NPTF |
Hole Dia. | 0.281 in |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Overall Length | 1.96 in |
Thread Sealant | No |
Material | Brass |
Pipe Size | 3/8 in |
Fitting Angle | Straight |
Dash Size | 6 |
Hex Size 1 | 0.969 in |
Compatible Hose | H338 |
Fitting Description | Insert (Body Only) |
Weight | 0.15 LB |
