
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.9 in Overall Length
applications
- Air brake hose lines
Finish | Brass |
Hole Dia. | 0.281 in |
Compatible Hose | H338 |
Fitting Description | Insert (Body Only) |
Hex Size 1 | 0.969 in |
Material | Brass |
Pipe Size | 1/4 in |
Thread Sealant | No |
End Gender 1 | Male |
Label Set | FS-800 |
No. of Ends | 2 |
End Size | 1/4 NPT(f), 3/8 Hose Barb |
Fitting Angle | Straight |
Series | 338 "B" Series |
End Type 1 | NPTF |
Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
Item Type | Nipple |
End Types | NPT & Hose Barb |
Overall Length | 1.9 in |
Weight | 0.0 LB |
