
- Adapter Fitting for 1/2" ABS Thread Size
- 1/2" Pipe Size
applications
- Air brake hose lines
End Size | 1/2 NPT(m), 1/2 ABS(m) |
No. of Ends | 2 |
Compatible Hose | H338 |
Material | CA360 Brass |
Overall Length | 1.37 in |
Series | 338 "B" Series |
Label Set | FS-800 |
Fitting Angle | Straight |
Fitting Description | Adapter |
ABS Size | 1/2 in |
End Types | NPT & ABS |
Pipe Size | 1/2 in |
ABS Thread Size | 7/8 - 20 |
Weight | 0.125 LB |
EAN or UPC | 725975038802 |
