
- Adapter Fitting for 1/2" ABS Thread Size
- 3/8" Pipe Size
applications
- Air brake hose lines
Overall Length | 1.18 in |
Material | CA360 Brass |
End Types | NPT & ABS |
Fitting Description | Adapter |
Pipe Size | 3/8 in |
Label Set | FS-800 |
No. of Ends | 2 |
End Size | 3/8 NPT(m), 1/2 ABS(m) |
Compatible Hose | H338 |
Series | 338 "B" Series |
ABS Thread Size | 7/8 - 20 |
Fitting Angle | Straight |
ABS Size | 1/2 in |
Weight | 0.089 LB |
EAN or UPC | 725975038796 |
