
- Adapter Fitting for 3/8" ABS Thread Size
- 1/2" Pipe Size
applications
- Air brake hose lines
Fitting Angle | Straight |
End Types | NPT & ABS |
End Size | 1/2 NPT(m), 3/8 ABS(m) |
No. of Ends | 2 |
Series | 338 "B" Series |
ABS Size | 3/8 in |
Fitting Description | Adapter |
Material | CA360 Brass |
Compatible Hose | H338 |
Pipe Size | 1/2 in |
Overall Length | 1.37 in |
ABS Thread Size | 3/4 - 20 |
Label Set | FS-800 |
Weight | 0.127 LB |
EAN or UPC | 725975465233 |
