
- Adapter Fitting for 3/8" ABS Thread Size
- 3/8" Pipe Size
applications
- Air brake hose lines
Pipe Size | 3/8 in |
Series | 338 "B" Series |
Compatible Hose | H338 |
No. of Ends | 2 |
Fitting Angle | Straight |
Material | CA360 Brass |
ABS Size | 3/8 in |
Fitting Description | Adapter |
Overall Length | 1.18 in |
End Types | NPT & ABS |
End Size | 3/8 NPT(m), 3/8 ABS(m) |
ABS Thread Size | 3/4 - 20 |
Label Set | FS-800 |
Weight | 0.067 LB |
EAN or UPC | 725975038789 |
