
- 45° Male Elbow for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
Tube OD | 1/2 in |
No. of Ends | 2 |
End Size | 3/8 NPT(m), 1/2 Tube |
Material | CA360 Brass |
Fitting Type | Elbow |
SAE Reference No. | 120302BA |
D1 | 0.406 in |
Male Pipe Size | 3/8 in |
M | 0.85 in |
End Types | Copper Tubing & NPT |
Fitting Description | 45° Male Elbow |
Fitting Angle | 45° |
N | 0.95 in |
Tube Outside Diameter | 1/2 in |
Weight | 0.0 LB |
