
- 45° Male Elbow for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- V groove hex
- No flaring
compliances
- 0
Fitting Description | 45° Male Elbow |
Fitting Angle | 45° |
Material | CA360 Brass |
Fitting Type | Elbow |
End Types | Copper Tubing & NPT |
M | 0.72 in |
No. of Ends | 2 |
Tube OD | 3/8 in |
Tube Outside Diameter | 3/8 in |
End Size | 1/4 NPT(m), 3/8 Tube |
N | 0.86 in |
Male Pipe Size | 1/4 in |
D1 | 0.312 in |
SAE Reference No. | 120302BA |
Weight | 0.124 LB |
EAN or UPC | 725975038727 |
