
- Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.409 in Inner Diameter
- 3/8 in Male Pipe Size
Male Pipe Size | 3/8 in |
Fitting Description | Elbow |
Tube Outside Diameter | 1/2 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
Overall Length | 0.94 in |
Material | Brass |
Weight | 0.0 LB |
