
- 90° Male Elbow for 1/4" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
M | 0.69 in |
N | 0.88 in |
Male Pipe Size | 1/4 in |
Fitting Description | 90° Male Elbow |
Fitting Angle | 90° |
End Size | 1/4 NPT(m), 1/4 Tube(m) |
SAE Reference No. | 120202BA |
Material | CA360 Brass |
No. of Ends | 2 |
D1 | 0.312 in |
Fitting Type | Elbow |
Tube OD | 1/4 in |
Tube Outside Diameter | 1/4 in |
End Types | Copper Tubing & NPT |
Weight | 0.0 LB |
