
- Elbow Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
Overall Length | 1.1 in |
Tube Outside Diameter | 5/8 in |
Fitting Angle | 90° |
Material | Brass |
Fitting Type | Elbow |
Male Pipe Size | 1/2 in |
Fitting Description | Elbow |
Weight | 0.0 LB |
