
- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.312 in Inner Diameter
- 1/4 in Male Pipe Size
Fitting Type | Adapter |
Fitting Description | Male Connector |
Hex Size | 11/16 in |
Male Pipe Size | 1/4 in |
Fitting Angle | Straight |
Overall Length | 1.32 in |
Material | Brass |
Tube Outside Diameter | 1/2 in |
Weight | 0.0 LB |
