
- Bulkhead Coupling for 1/2" Male Pipe Thread & 1/4" Female Pipe Thread
- 2.16" Long
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
Fitting Description | Bulkhead Coupling |
Hex Size | 1 1/4 in |
End Types | NPT - All Ends |
End Size | 1/4 NPT(f), 1/2 NPT(m) |
Fitting Angle | Straight |
Material | CA360 Brass |
Hex C1 | 15/16 in |
Male Pipe Size | 1/2 in |
Overall Length | 2.16 in |
Fitting Type | Adapter, Bulkhead |
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Weight | 0.317 LB |
EAN or UPC | 725975038017 |
