
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.9 in Overall Length
Hole Dia. | 0.61 in |
Hex Size 1 | 1.125 in |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Series | Z Series |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/8 in |
End Type 1 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.84 in |
Finish | Dura-Kote |
Hose I.D. | 3/4 in |
Overall Length | 2.9 in |
Style | Crimp |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Weight | 0.356 LB |
