
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.43 in Overall Length
Series | Z Series |
End Gender 1 | Male |
Tube O.D. | 3/4 in |
Hole Dia. | 0.61 in |
Hose I.D. | 3/4 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.24 in |
Rigid/Swivel | Swivel |
End Type 1 | ORB |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 3.43 in |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 7/16 in |
Style | Crimp |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
Weight | 0.728 LB |
