
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.53 in Overall Length
Thread Size | 7/8-14 |
End Type 1 | ORB |
Hex Size 1 | 1.125 in |
Style | Crimp |
Hose I.D. | 3/4 in |
Series | Z Series |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.46 in |
Material | Carbon Steel |
Thread Sealant | No |
Tube O.D. | 5/8 in |
Hose Dash Size | 10 |
End Gender 1 | Male |
Hex Size 2 | 1 1/8 in |
Hole Dia. | 0.48 in |
Overall Length | 2.53 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.45 LB |
