
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.09 in Overall Length
Fitting Angle | 45° |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Series | Z Series |
Height | 0.650 in |
Hose Dash Size | 10 |
Overall Length | 3.09 in |
Thread Sealant | No |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 1 | 1 1/8 in |
Hole Dia. | 0.45 in |
Tube O.D. | 3/4 in |
Thread Size | 1-14 |
Hose Cut-Off Factor | 2.04 in |
End Type 1 | FOR-SEAL |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Style | Crimp |
Weight | 0.033 LB |
