
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.66 in Overall Length
Hole Dia. | 0.45 in |
Series | Z Series |
Overall Length | 2.66 in |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.6 in |
Item Type | Fitting Assembly |
Height | 1.780 in |
Style | Crimp |
Thread Sealant | No |
Hex Size 1 | 1 1/8 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Fitting Angle | 90° |
Hose Dash Size | 10 |
Thread Size | 1-14 |
Weight | 0.82 LB |
