
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.37 in Overall Length
Material | Carbon Steel |
Style | Crimp |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Series | Z Series |
Height | 4.870 in |
Finish | Dura-Kote |
Hex Size 1 | 1.56 in |
Fitting Angle | 90° |
Hose Cut-Off Factor | 2.3 in |
End Gender 1 | Male |
Tube O.D. | 3/4 in |
End Type 1 | Push to Connect |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hole Dia. | 0.55 in |
Overall Length | 3.37 in |
Weight | 0.0 LB |
