
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.37 in Overall Length
End Type 1 | Push to Connect |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.56 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Style | Crimp |
Hole Dia. | 0.55 in |
Height | 2.980 in |
Hose Cut-Off Factor | 2.3 in |
Thread Sealant | No |
Fitting Angle | 90° |
Finish | Dura-Kote |
Series | Z Series |
Overall Length | 3.37 in |
End Gender 1 | Male |
Hose Dash Size | 12 |
Material | Carbon Steel |
Weight | 0.0 LB |
