
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.81 in Overall Length
Finish | Dura-Kote |
Thread Sealant | No |
Hole Dia. | 0.61 in |
Hose Cut-Off Factor | 1 3/4 in |
Style | Crimp |
Overall Length | 2.81 in |
Material | Carbon Steel |
Series | Z Series |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Push to Connect |
Hose Dash Size | 12 |
Hex Size 1 | 1.56 in |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Weight | 0.0 LB |
