
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.11 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hose Cut-Off Factor | 1.93 in |
Compatible Tube O.D. | 0.625 |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Compatible Hose I.D. | 0.75 |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Height | 1.270 in |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
Hex Size 1 | 1 1/8 in |
End Size | 3/4 Hose Crimp, 5/8 FFOR(f) |
Hose Dash Size | 12 |
Overall Length | 3.11 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 1-14 |
Hex Size | 1 1/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Angle | 90° |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.45 in |
End Gender 1 | Female |
O.D. | 1.563 in |
Style | Crimp |
Threads per Inch | 14 |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Weight | 0.8 LB |
