
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.24 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Series | Z Series |
Hose Cut-Off Factor | 2.05 in |
Plating | Zinc Yellow Dichromate Finish |
End Size | 3/4 BSPP(f), 3/4 Hose Crimp |
Hex Size | 1.26 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 3.24 in |
No. of Ends | 2 |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Hole Dia. | 0.61 in |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.75 |
Threads per Inch | 14 |
Finish | Dura-Kote |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Elbow |
O.D. | 1.563 in |
Hose Dash Size | 12 |
End Gender 1 | Female |
Style | Crimp |
Hose I.D. | 3/4 in |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
Hex Size 1 | 1.26 in |
Thread Size | G3/4-14 |
Height | 1.870 in |
End Type 1 | BSPP |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Weight | 0.58 LB |
