
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.4 in Overall Length
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.34 in |
Fitting Angle | Straight |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Item Type | Fitting Assembly |
Series | Z Series |
Style | Crimp |
Overall Length | 2.4 in |
Tube O.D. | 3/4 in |
Thread Sealant | No |
Thread Size | 1 1/16-12 |
End Type 1 | ORB |
Hex Size 1 | 1 1/8 in |
Hole Dia. | 0.61 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Hex Size 2 | 1 1/4 in |
Weight | 0.55 LB |
