
- Crimp Fitting
- 90° Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.64 in Overall Length
Rigid/Swivel | Swivel |
Thread Size | M30x2 |
Series | Z Series |
Hose I.D. | 3/4 in |
Overall Length | 3.64 in |
Material | Carbon Steel |
Hose Dash Size | 20 |
Style | Crimp |
Height | 2 in |
End Type 1 | Metric |
Finish | Dura-Kote |
Fitting Angle | 90° |
Hose Cut-Off Factor | 2.45 in |
Hole Dia. | 0.61 in |
End Gender 1 | Female |
Tube O.D. | 22.000 mm |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hex Size 1 | 1.42 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.725 LB |
