
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.94 in Overall Length
Tube O.D. | 3/4 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Hex Size 2 | 1 1/8 in |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.94 in |
Hex Size 1 | 1.125 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Style | Crimp |
End Type 1 | SAE 45 |
Thread Sealant | No |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Series | Z Series |
Thread Size | 1 1/16-14 |
Hose Cut-Off Factor | 1.88 in |
Weight | 0.34 LB |
