
- Crimp Fitting
- 45° Fitting Angle
- 25 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.23 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 4.23 in |
Hose Dash Size | 20 |
Style | Crimp |
Thread Size | M36X2 |
Series | Z Series |
End Type 1 | Metric |
Material | Carbon Steel |
End Gender 1 | Male |
Height | 1.280 in |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Finish | Dura-Kote |
Origin | Hose to Tube Ftg |
End Size | 3/4 Hose Crimp, M36 DIN 24°(f) |
Hex Size | 1.81 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.61 in |
Threads per Inch | 2 |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Hose Cut-Off Factor | 3.04 in |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.81 in |
Tube O.D. | 25.000 mm |
Thread Sealant | No |
Weight | 0.98 LB |
