
- Crimp Fitting
- Straight Fitting Angle
- 20 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.27 in Overall Length
Hex Size 2 | 1.26 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 2.27 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.21 in |
Tube O.D. | 20.000 mm |
Hose I.D. | 3/4 in |
End Gender 1 | Male |
Thread Sealant | No |
Hose Dash Size | 16 |
Style | Crimp |
Thread Size | M30x2 |
End Type 1 | Metric |
Item Type | Fitting Assembly |
Hole Dia. | 0.61 in |
Series | Z Series |
Finish | Dura-Kote |
Hex Size 1 | 1.26 in |
Weight | 0.64 LB |
