
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.8 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Series | Z Series |
Hose I.D. | 3/4 in |
Tube O.D. | 3/4 in |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Hose Cut-Off Factor | 1.61 in |
End Size | 3/4 BSPT(m), 3/4 Hose Crimp |
Rigid/Swivel | Rigid |
Style | Crimp |
Hose Dash Size | 12 |
Thread Sealant | No |
Overall Length | 2.8 in |
Finish | Dura-Kote |
Hex Size | 1.18 in |
End Types | BSPT & Hose Crimp, Hose Crimp & BSPT |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Material | Carbon Steel |
Thread Size | R3/4-14 |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Hex Size 1 | 1.18 in |
Hole Dia. | 0.61 in |
End Type 1 | BSPT |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Weight | 0.44 LB |
