
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.8 in Overall Length
End Type 1 | BSPP |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 1.74 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Series | Z Series |
End Gender 1 | Female |
Hex Size 1 | 1 1/4 in |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/8 in |
Overall Length | 2.8 in |
Hole Dia. | 0.61 in |
Finish | Dura-Kote |
Style | Crimp |
Thread Size | G3/4-14 |
Weight | 0.46 LB |
