
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.15 in Overall Length
Overall Length | 4.15 in |
Series | U Series |
Hose Cut-Off Factor | 2 in |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Hex Size | 1 1/8 in |
Material | Carbon Steel |
Height | 1.320 in |
Hex Size 1 | 1 1/8 in |
Thread Size | 7/8-14 |
Compatible Hose I.D. | 0.75 |
Thread Sealant | No |
Fitting Type | 90° Male JIC Rigid Elbow |
Hole Dia. | 0.48 in |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Fitting Angle | 90° |
Rigid/Swivel | Rigid |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Weight | 0.925 LB |
EAN or UPC | 725975025949 |
