
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.11 in Overall Length
Overall Length | 4.11 in |
Fitting Type | Standpipe Straight Tube |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 1.94 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.58 in |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Style | Crimp |
Thread Sealant | No |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.75 |
Hex Size | 1 in |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Weight | 0.413 LB |
EAN or UPC | 725975025932 |
