
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.5 in Overall Length
End Type 1 | MPT |
Style | Crimp |
Threads per Inch | 12 |
Temperature Range [Min] | -22 °F |
Origin | Hose to Tube Ftg |
O.D. | 1.4 in |
Compatible Hose I.D. | 0.75 |
Hole Dia. | 0.61 in |
Temperature Range [Max] | 257 °F |
Overall Length | 3.5 in |
Fitting Type | Male Straight Thread O-Ring Rigid |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.31 in |
Hose Dash Size | 16 |
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
Material | Carbon Steel |
Hex Size | 1 1/2 in |
Series | U Series |
Fitting Angle | Straight |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1 1/2 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.609 LB |
EAN or UPC | 725975025871 |
