
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.36 in Overall Length
Thread Size | 7/8-14 |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 1.19 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Hose Dash Size | 12 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 14 |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/4 in |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.75 |
Hex Size 1 | 1 in |
Series | U Series |
Fitting Type | Male Straight Thread O-Ring Rigid |
Overall Length | 3.36 in |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 257 °F |
End Gender 1 | Male |
End Type 1 | ORB |
Hole Dia. | 0.5 in |
Style | Crimp |
O.D. | 1.4 in |
Hex Size 2 | 1 in |
Hex Size | 1 in |
Weight | 0.417 LB |
EAN or UPC | 725975025857 |
