
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.15 in Overall Length
Item Type | Fitting Assembly |
Origin | Hose to Pipe Ftg |
End Gender 1 | Male |
Threads per Inch | 14 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Height | 2.460 in |
Compatible Tube O.D. | 0.75 |
Fitting Angle | 90° |
Style | Crimp |
Compatible Hose I.D. | 0.75 |
Hose Dash Size | 12 |
Fitting Type | 90° Male Pipe Swivel Elbow |
Thread Size | 3/4-14 |
Hose I.D. | 3/4 in |
Hex Size 1 | 1 1/4 in |
Hex Size | 1 1/8 in, 1 1/4 in |
Hole Dia. | 0.61 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Overall Length | 4.15 in |
Hose Cut-Off Factor | 2 in |
End Type 1 | MPT |
Hex Size 2 | 1 1/8 in |
Series | U Series |
Tube O.D. | 3/4 in |
O.D. | 1.4 in |
End Type 2 | Line/Hose/Tube |
Weight | 1.233 LB |
