
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.96 in Overall Length
Hex Size | 1 3/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size 1 | 1.375 in |
Overall Length | 4.96 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.75 |
Series | U Series |
Hole Dia. | 0.59 in |
Threads per Inch | 12 |
Hose Dash Size | 12 |
End Gender 1 | Female |
Fitting Angle | 45° |
Height | 0.840 in |
Style | Crimp |
Tube O.D. | 3/4 in |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
O.D. | 1.4 in |
Origin | Hose to Tube Ftg |
Thread Size | 1 3/16-12 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose Cut-Off Factor | 2.81 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
End Type 1 | FOR-SEAL |
Weight | 0.675 LB |
EAN or UPC | 725975025840 |
