
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.49 in Overall Length
Hose I.D. | 3/4 in |
O.D. | 1.4 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.49 in |
Series | U Series |
Thread Size | 1-14 |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Style | Crimp |
Thread Sealant | No |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.31 in |
Hex Size | 1 1/8 in |
Height | 0.650 in |
End Type 1 | FOR-SEAL |
Fitting Angle | 45° |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Hose Dash Size | 12 |
Hole Dia. | 0.46 in |
Hex Size 1 | 1 1/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Compatible Tube O.D. | 0.625 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.75 |
Weight | 0.55 LB |
EAN or UPC | 725975545829 |
