
- Crimp Fitting
- 90° Fitting Angle
- 4.75 in Overall Length
Series | U Series |
Construction | Crimp |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Overall Length | 4.75 in |
Length | 4 3/4 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Assembly Type | Fitting Assembly |
Fitting Angle | 90° |
Flange Type | Code 61 |
Outside Dia. | 1.4 in |
Compatible Tube O.D. | 0.75 |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Thread Size | 12x252 |
Style | Crimp |
Origin | Hose to Split Flange Ftg |
Hole Dia. | 0.58 in |
End Types 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Hex | 1 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
Tube O.D. | 3/4 in |
Flange Thickness | 0.265 in |
End Types | Flanged |
Compatible Hose I.D. | 0.75 |
Height | 2.130 in |
Hose Cut-Off Factor | 2.63 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Weight | 0.65 LB |
EAN or UPC | 725975025796 |
