
- Crimp Fitting
- Straight Fitting Angle
- 4.4 in Overall Length
End Types | Flanged |
Assembly Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Series | U Series |
Fitting Description | Straight Split Flange (SAE Code 61) |
Hose Dash Size | 12 |
Fitting Angle | Straight |
Flange Type | Code 61 |
Length | 4.400 in |
Material | Carbon Steel |
Fitting Type | Split Flange Straight (SAE Code 61) |
Construction | Crimp |
Style | Crimp |
Hex | 1 1/2 in |
Hose Cut-Off Factor | 2 1/4 in |
Overall Length | 4.4 in |
Tube O.D. | 3/4 in |
Outside Dia. | 1.4 in |
Compatible Hose I.D. | 0.75 |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Flange Thickness | 0.265 in |
Origin | Hose to Split Flange Ftg |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Type 1 | Flanged |
Height | 1 1/2 in |
Compatible Tube O.D. | 0.75 |
End Types 2 | Line/Hose/Tube |
Hole Dia. | 0.58 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.52 LB |
EAN or UPC | 725975025758 |
