
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.58 in Overall Length
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Thread Size | 1 3/16-12 |
Tube O.D. | 3/4 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
End Type 1 | FOR-SEAL |
Compatible Tube O.D. | 0.75 |
Temperature Range [Min] | -40 °F |
Hex Size | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 12 |
Fitting Angle | Straight |
Fitting Type | FOR-SEAL® Male Rigid |
Hose Cut-Off Factor | 1.44 in |
Series | U Series |
Overall Length | 3.58 in |
Hose I.D. | 3/4 in |
Hex Size 1 | 1 1/4 in |
Hole Dia. | 0.61 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Temperature Range [Max] | 250 °F |
Rigid/Swivel | Rigid |
O.D. | 1.4 in |
End Gender 1 | Male |
Style | Crimp |
Weight | 0.529 LB |
EAN or UPC | 725975025741 |
