
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.14 in Overall Length
Tube O.D. | 1 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 5/8 in |
End Type 2 | Line/Hose/Tube |
Height | 2.210 in |
Origin | Hose to Tube Ftg |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
Overall Length | 5.14 in |
O.D. | 1.4 in |
Compatible Hose I.D. | 0.75 |
Compatible Tube O.D. | 1 |
Fitting Angle | 90° |
Hole Dia. | 0.61 in |
Hex Size 1 | 1 5/8 in |
Hose Cut-Off Factor | 2.98 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Series | U Series |
Thread Size | 1 7/16-12 |
End Gender 1 | Female |
Hose Dash Size | 12 |
Threads per Inch | 12 |
Weight | 1.033 LB |
EAN or UPC | 725975545799 |
