
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.86 in Overall Length
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.69 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.86 in |
Style | Crimp |
Height | 1.880 in |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hex Size | 1 3/8 in |
Compatible Hose I.D. | 0.75 |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Series | U Series |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Threads per Inch | 12 |
Hole Dia. | 0.59 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Thread Size | 1 3/16-12 |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.375 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
O.D. | 1.4 in |
Thread Sealant | No |
Tube O.D. | 3/4 in |
End Type 1 | FOR-SEAL |
Compatible Tube O.D. | 0.75 |
Weight | 0.711 LB |
EAN or UPC | 725975025727 |
