
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.02 in Overall Length
Fitting Angle | 90° |
Thread Sealant | No |
Hose I.D. | 3/4 in |
O.D. | 1.4 in |
Rigid/Swivel | Swivel |
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Hex Size 1 | 1 1/4 in |
End Type 1 | BSPP |
Hole Dia. | 0.58 in |
End Gender 1 | Female |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Hex Size | 1 1/4 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Cut-Off Factor | 2.88 in |
Series | U Series |
Thread Size | G3/4-14 |
End Type 2 | Line/Hose/Tube |
Height | 2.490 in |
Origin | Hose to Pipe Ftg |
Overall Length | 5.02 in |
Pipe Size | 0.75 in |
Item Type | Fitting Assembly |
Weight | 0.675 LB |
EAN or UPC | 725975543535 |
