
- Crimp Fitting
- 90° Fitting Angle
- 25 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.27 in Overall Length
Item Type | Fitting Assembly |
Hex Size | 1 3/16 in |
Tube O.D. | 25.000 mm |
Style | Crimp |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 3.13 in |
Hole Dia. | 0.61 in |
End Type 1 | Metric |
Thread Sealant | No |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 5/8 in |
End Gender 1 | Female |
Thread Size | M36X2.0 |
Fitting Type | 90° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Hose I.D. | 3/4 in |
Compatible Hose I.D. | 0.75 |
Fitting Angle | 90° |
Compatible Tube O.D. | 0.75 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Origin | Hose to Tube Ftg |
Thread Pitch | 2 mm |
Height | 2.900 in |
Overall Length | 5.27 in |
Weight | 1.167 LB |
EAN or UPC | 725975549032 |
