
- Crimp Fitting
- Straight Fitting Angle
- 25 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.24 in Overall Length
Hex Size 2 | 1 5/8 in |
Hose Dash Size | 12 |
Hole Dia. | 0.61 in |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Series | U Series |
Hose I.D. | 3/4 in |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
Overall Length | 4.24 in |
Item Type | Fitting Assembly |
Style | Crimp |
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
Thread Pitch | 2 mm |
Compatible Hose I.D. | 0.75 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size | 1 1/4 in, 1 5/8 in |
Hose Cut-Off Factor | 2.06 in |
Thread Size | M36X2.0 |
End Gender 1 | Female |
Tube O.D. | 25.000 mm |
End Type 1 | Metric |
Hex Size 1 | 1 1/4 in |
Weight | 0.9 LB |
EAN or UPC | 757522085885 |
