
- Crimp Fitting
- 90° Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.97 in Overall Length
Overall Length | 4.97 in |
Hose Cut-Off Factor | 2.81 in |
Thread Size | M30x2.0 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Thread Pitch | 2 mm |
Hex Size 1 | 1.437 in |
Height | 2.590 in |
Hole Dia. | 0.61 in |
Tube O.D. | 22.000 mm |
Fitting Angle | 90° |
Compatible Hose I.D. | 0.75 |
Hose Dash Size | 12 |
Compatible Tube O.D. | 1.25 |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
O.D. | 1.4 in |
Rigid/Swivel | Swivel |
End Type 1 | Metric |
Series | U Series |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size | 1 7/16 in |
Weight | 0.85 LB |
EAN or UPC | 725975549025 |
