
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.18 in Overall Length
Hex Size 1 | 1 1/4 in |
Style | Crimp |
Material | Carbon Steel |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 1/2 in |
Thread Sealant | No |
Insertion Length | 1.16 in |
Overall Length | 5.18 in |
Compatible Hose I.D. | 0.75 |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Fitting Angle | 45° |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.61 in |
Hex Size | 1 1/2 in |
Hose Dash Size | 12 |
O.D. | 1.4 in |
Hose I.D. | 3/4 in |
Hose Cut-Off Factor | 3 in |
Tube O.D. | 1 in |
Thread Size | 1 5/16-12 |
Series | U Series |
Threads per Inch | 12 |
Finish | Zinc Clear Trivalent Chromate |
Height | 1.100 in |
Compatible Tube O.D. | 1 |
Weight | 0.853 LB |
EAN or UPC | 725975620328 |
