
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.81 in Overall Length
Tube O.D. | 3/4 in |
Origin | Hose to Tube Ftg |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 12 |
Hex Size | 1 1/4 in |
Height | 3.730 in |
End Type 1 | JIC 37 |
Hex Size 1 | 1 1/4 in |
Fitting Angle | 90° |
Compatible Tube O.D. | 0.75 |
Compatible Hose I.D. | 0.75 |
Thread Size | 1 1/16-12 |
Item Type | Fitting Assembly |
O.D. | 1.4 in |
Thread Sealant | No |
Style | Crimp |
Hose Cut-Off Factor | 2.63 in |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hose Dash Size | 12 |
Overall Length | 4.81 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Hole Dia. | 0.58 in |
Weight | 0.8 LB |
EAN or UPC | 725975026250 |
